Sprayon LU1324 High-Performance Silicone Lubricant, 10 oz. Aerosol Can - s01324000 - Pkg Qty 12
See all 34 items in product family

Sprayon LU1324 High-Performance Silicone Lubricant, 10 oz. Aerosol Can - s01324000 - Pkg Qty 12

Item #: WBB49956

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 12

Price: $67.20
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU1324 High-Performance Silicone Lubricant, 10 oz. Aerosol Can - s01324000

LU1324 High Performance Silicone Lubricant is a 6% silicone, medium viscosity formula that is designed to stop squeaks and sticking, eliminate friction, repels water and prevents freezing. Industrial strength for any sliding surface.
  • 6.6% silicone formula
  • Stops squeaks and sticking, eliminates friction, repels water and prevents freezing
  • Does not harden or degrade from -40°F to 400°F
  • Apply to wood, metal, fabric, rubber or leather
  • Keeps rubber soft and flexible
Recommended Uses: Rubber mountings, weather-strip insulation, doors, locks, trunk lids, windows, slitter knives and any sliding surface.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONHigh Performance Silicone Lubricant
    • MANUFACTURERS PART NUMBERs01324000
    • PACKAGE QUANTITY12
    • SIZE10 oz.
    • SIZE TYPEAerosol

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!