Drill Bushings
Price
J.W. Winco DIN 172 Press-Fit Drill Bushings, Steel, w/ Flange, 7/8" Dia., 5/8"L, 0.48" Hole Dia.
Material
Steel
Flange Diameter
1"
Bushing Length
5/8 in
Flange Length
3/16 in
J.W. Winco DIN 172 Press-Fit Drill Bushings, Steel, w/ Flange, 5/16" Dia., 5/16"L, 0.17" Hole Dia.
Material
Steel
Flange Diameter
7/16"
Bushing Length
5/16 in
Flange Length
1/8 in
J.W. Winco DIN 172 Press-Fit Drill Bushings, Steel, w/ Flange, 1/4" Dia., 1/2"L, 0.16" Hole Dia.
Material
Steel
Flange Diameter
3/8"
Bushing Length
1/2 in
Flange Length
1/8 in
J.W. Winco DIN 172 Press-Fit Drill Bushings, Steel, w/ Flange, 1/4" Dia., 1/2"L, 0.12" Hole Dia.
Material
Steel
Flange Diameter
3/8"
Bushing Length
1/2 in
Flange Length
1/8 in