Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 2 Flute HSS Sq Double End Mill 3/16" Dia 3/8" Shank 7/16" Flute 3-1/8" OAL
See all 30 items in product family

Import 2 Flute HSS Sq Double End Mill 3/16" Dia 3/8" Shank 7/16" Flute 3-1/8" OAL

Item #: WBB559889

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.60
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 2 Flute Double Ended Square End Cutting End Mill. 2 Flute, Double Ended, Square End Cutting, TMX End Mill, HSS, 3/16" cutting diameter x 3/8" shank diameter x 7/16" length of cut (LOC) x 3-1/8" overall length (OAL).
  • TMX 2 flute end mills are all center cutting and offer more chip clearance making them the perfect end mill for your plunging and slotting applications
  • Economical doubled ended end mill provides two cutting ends in one tool


Product Specifications

    • BRANDGlobal Approved Vendor
    • STYLEDouble End Mill
    • END STYLESquare
    • TYPECenter Cutting
    • MILL DIAMETER - FRACTIONAL3/16"
    • MILL DIAMETER - METRIC--
    • SIZE3/16"
    • MILL DIAMETER - DECIMAL--
    • NUMBER OF FLUTES2
    • FLUTE LENGTH7/16"
    • SHANK DIAMETER3/8"
    • OVERALL LENGTH3-1/8"
    • MATERIALHSS
    • FINISHBright
    • SHANK DIAMETER INCHES3/8
    • DIAMETER INCHES3/16
    • CUTTING DIAMETER - INCH3/16
    • MANUFACTURERS PART NUMBERB559889
    • OVERALL LENGTH - INCH3-1/8
    • LENGTH OF CUT - INCH7/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!