Square End Mills
Availability
Size
Shank Diameter
Brand
Type
Length
Material
Price
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 1/4" x 3/8" x 5/8" x 2-7/16"
Shank Diameter
3/8" mm
Length
2-7/16 in
Length of Cut
15.88 in
Diameter
0.25 in
Cleveland HDC-4C HSS-Cobalt 4-Flute Bright Square Double End Mill, 3/8" x 3/8" x 3/4" x 3-1/2"
Shank Diameter
3/8" mm
Length
3-1/2 in
Length of Cut
19.05 in
Diameter
0.375 in
Cleveland HGC-4C HSS-Cobalt 4-Flute Bright Square Single End Mill, 1/4" x 3/8" x 1-1/4" x 3-1/16"
Shank Diameter
3/8" mm
Length
3-1/16 in
Length of Cut
31.75 in
Diameter
0.25 in
Cleveland HGC-2-TC HSS-Cobalt 2-Flute TiCN Square Single End Mill, 5/32" x 3/8" x 7/16" x 2-3/8"
Shank Diameter
3/8" mm
Length
2-3/8 in
Length of Cut
11.11 in
Diameter
0.1562 in
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 15/16" x 1" x 3" x 5-1/2"
Shank Diameter
1" mm
Length
5-1/2 in
Length of Cut
76.2 in
Diameter
0.9375 in
Cleveland HG-2-TC HSS 2-Flute TiCN Square Single End Mill, 3/16" x 3/8" x 7/16" x 2-3/8"
Shank Diameter
3/8" mm
Length
2-3/8 in
Length of Cut
11.11 in
Diameter
0.1875 in
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 5/8" x 5/8" x 1-5/8" x 3-3/4"
Shank Diameter
5/8" mm
Length
3-3/4 in
Length of Cut
41.28 in
Diameter
0.625 in
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 7/16" x 3/8" x 2-3/4" x 4-1/2"
Shank Diameter
3/8" mm
Length
4-1/2 in
Length of Cut
69.85 in
Diameter
0.4375 in
Shank Diameter
1/2"
Length
3-5/8 in
Material
HSS
Number of Flutes
4
Cleveland HGC-4C-TC HSS-Cobalt 4-Flute TiCN Square Single End Mill, 5/16" x 3/8" x 1-3/8" x 3-1/8"
Shank Diameter
3/8" mm
Length
3-1/8 in
Length of Cut
34.93 in
Diameter
0.3125 in
Shank Diameter
1/2"
Length
4 in
Material
HSS
Number of Flutes
4
Cleveland HG-4C-TN HSS 4-Flute TiN Square Single End Mill, 21/32" x 5/8" x 1-5/8" x 3-3/4"
Shank Diameter
5/8" mm
Length
3-3/4 in
Length of Cut
41.28 in
Diameter
0.6562 in
Cleveland HG-4C-TC HSS 4-Flute TiCN Square Single End Mill, 21/32" x 5/8" x 1-5/8" x 3-3/4"
Shank Diameter
5/8" mm
Length
3-3/4 in
Length of Cut
41.28 in
Diameter
0.6562 in
Shank Diameter
3/4"
Length
5-1/4 in
Material
HSS
Number of Flutes
4
1/8" Dia., 1/8" Shank, 1/4" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated
Shank Diameter
1/8"
Length
1-1/2 in
Length of Cut
1/4 in
Diameter
1/8 in
Cleveland HGC-4C-TC HSS-Cobalt 4-Flute TiCN Square Single End Mill, 1/2" x 1/2" x 2" x 4"
Shank Diameter
1/2" mm
Length
4 in
Length of Cut
50.8 in
Diameter
0.5 in
Shank Diameter
1/2"
Length
3 in
Material
Cobalt
Number of Flutes
2
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 1-1/2" x 1-1/4" x 1-5/8" x 4-1/2"
Shank Diameter
1-1/4" mm
Length
4-1/2 in
Length of Cut
41.28 in
Diameter
1.5 in
Cleveland HG-4C-TC HSS 4-Flute TiCN Square Single End Mill, 11/32" x 3/8" x 1-1/2" x 3-1/4"
Shank Diameter
3/8" mm
Length
3-1/4 in
Length of Cut
38.1 in
Diameter
0.3438 in
Cleveland HGC-2-TC HSS-Cobalt 2-Flute TiCN Square Single End Mill, 5/8" x 5/8" x 1-5/16" x 3-3/4"
Shank Diameter
5/8" mm
Length
3-3/4 in
Length of Cut
33.34 in
Diameter
0.625 in
Cleveland HGC-4C HSS-Cobalt 6-Flute Bright Square Single End Mill, 1" x 1" x 4" x 6-1/2"
Shank Diameter
1" mm
Length
6-1/2 in
Length of Cut
101.6 in
Diameter
1 in
Cleveland HG-2-TC HSS 2-Flute TiCN Square Single End Mill, 7/8" x 5/8" x 1-1/2" x 4"
Shank Diameter
5/8" mm
Length
4 in
Length of Cut
38.1 in
Diameter
0.875 in
Cleveland HGC-4C-TN HSS-Cobalt 6-Flute TiN Square Single End Mill, 1-1/4" x 1-1/4" x 2" x 4-1/2"
Shank Diameter
1-1/4" mm
Length
4-1/2 in
Length of Cut
50.8 in
Diameter
1.25 in
Shank Diameter
1/2"
Length
4 in
Material
Cobalt
Number of Flutes
3
Cleveland HGC-4C-TC HSS-Cobalt 4-Flute TiCN Square Single End Mill, 1/4" x 3/8" x 1-3/4" x 3-9/16"
Shank Diameter
3/8" mm
Length
3-9/16 in
Length of Cut
44.45 in
Diameter
0.25 in
Cleveland HD-4C-TC HSS 4-Flute TiCN Square Double End Mill, 13/32" x 1/2" x 1" x 4-1/8"
Shank Diameter
1/2" mm
Length
4-1/8 in
Length of Cut
25.4 in
Diameter
0.4062 in
Cleveland HD-2-TN HSS 2-Flute TiN Square Double End Mill, 1/2" x 1/2" x 13/16" x 4-1/8"
Shank Diameter
1/2" mm
Length
4-1/8 in
Length of Cut
20.64 in
Diameter
0.5 in
Cleveland HD-2-TC HSS 2-Flute TiCN Square Double End Mill, 1/2" x 1/2" x 13/16" x 4-1/8"
Shank Diameter
1/2" mm
Length
4-1/8 in
Length of Cut
20.64 in
Diameter
0.5 in
Cleveland HG-4C-TC HSS 4-Flute TiCN Square Single End Mill, 1/4" x 3/8" x 1-1/4" x 3-1/16"
Shank Diameter
3/8" mm
Length
3-1/16 in
Length of Cut
31.75 in
Diameter
0.25 in
Cleveland HG-4C-TC HSS 6-Flute TiCN Square Single End Mill, 1-3/8" x 3/4" x 1-3/8" x 3-5/8"
Shank Diameter
3/4" mm
Length
3-5/8 in
Length of Cut
34.93 in
Diameter
1.375 in
Cleveland HG-4C-TN HSS 6-Flute TiN Square Single End Mill, 1-1/2" x 3/4" x 1-3/8" x 3-5/8"
Shank Diameter
3/4" mm
Length
3-5/8 in
Length of Cut
34.93 in
Diameter
1.5 in
Cleveland HG-2 HSS 2-Flute Bright Square Single End Mill, 3/8" x 3/8" x 1" x 2-3/4"
Shank Diameter
3/8" mm
Length
2-3/4 in
Length of Cut
25.4 in
Diameter
0.375 in
Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 15/32" x 1/2" x 1" x 4-1/8"
Shank Diameter
1/2" mm
Length
4-1/8 in
Length of Cut
25.4 in
Diameter
0.4688 in
Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 13/32" x 1/2" x 1" x 4-1/8"
Shank Diameter
1/2" mm
Length
4-1/8 in
Length of Cut
25.4 in
Diameter
0.4062 in
Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 1/8" x 3/8" x 3/8" x 3-1/16"
Shank Diameter
3/8" mm
Length
3-1/16 in
Length of Cut
9.53 in
Diameter
0.125 in
1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN
Shank Diameter
1/2"
Length
4 in
Length of Cut
2 in
Diameter
1/2 in
Cleveland HDC-4C-TC HSS-Cobalt 4-Flute TiCN Square Double End Mill, 11/32" x 3/8" x 3/4" x 3-1/2"
Shank Diameter
3/8" mm
Length
3-1/2 in
Length of Cut
19.05 in
Diameter
0.3438 in
Cleveland HG-2-TN HSS 2-Flute TiN Square Single End Mill, 1/4" x 3/8" x 1-1/4" x 3-1/16"
Shank Diameter
3/8" mm
Length
3-1/16 in
Length of Cut
31.75 in
Diameter
0.25 in
Cleveland HG-2-TN HSS 2-Flute TiN Square Single End Mill, 1-1/8" x 1" x 1-5/8" x 4-1/2"
Shank Diameter
1" mm
Length
4-1/2 in
Length of Cut
41.28 in
Diameter
1.125 in
Cleveland HDC-4C HSS-Cobalt 4-Flute Bright Square Double End Mill, 5/16" x 3/8" x 3/4" x 3-1/2"
Shank Diameter
3/8" mm
Length
3-1/2 in
Length of Cut
19.05 in
Diameter
0.3125 in
Cleveland HGC-2-TC HSS-Cobalt 2-Flute TiCN Square Single End Mill, 11/64" x 3/8" x 7/16" x 2-3/8"
Shank Diameter
3/8" mm
Length
2-3/8 in
Length of Cut
11.11 in
Diameter
0.1719 in
Cleveland HG-4C HSS 4-Flute Bright Square Single End Mill, 13/32" x 1/2" x 1-3/4" x 3-3/4"
Shank Diameter
1/2" mm
Length
3-3/4 in
Length of Cut
44.45 in
Diameter
0.4062 in