Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ER40 Spring Collet, 21/32" Import
See all 244 items in product family

ER40 Spring Collet, 21/32" Import

Item #: WBB608235

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.25
Product Information
Customer Review
Product Q&A
ER40 Spring Collet, 21/32in
  • Concentricity guaranteed to .0004 in

Product Specifications

    • COLLET SIZEER40
    • NOMINAL SIZE21/32"
    • STYLESpring
    • TYPEER
    • DESCRIPTIONCollet
    • BRANDImport
    • MANUFACTURERS PART NUMBER7-171-464
    • SIZE21/32"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:62