Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drill Chuck Arbor, NMTB/NST30 to JT6
See all 112 items in product family

Drill Chuck Arbor, NMTB/NST30 to JT6

Item #: WBB610895

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95
Product Information
Customer Review
Product Q&A
Precision Drill Chuck Arbor
  • Made of Alloy Steel
  • Hardened to Rc 56~60
  • Max. T.I.R. .0015"

Product Specifications

    • WEIGHT LBS1.3 Lbs
    • DIMENSION L0.47"
    • SHANK STYLENST
    • TYPEJacobs Taper Adapters
    • SHANKNST30
    • SHANK SIZENST30
    • BRANDImport
    • DESCRIPTIONDrill Chuck Arbor
    • CHUCK MOUNTJT6
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hi, Is this compatible with Erickson Quick change? If you do not know, please provide the manufacturers number and I can find out. Thank you

Question Asked By: Bion , new Jersey , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed