Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imported 1/32-1/2" High Precision Keyless Drill Chuck, 33JT
See all 46 items in product family

Imported 1/32-1/2" High Precision Keyless Drill Chuck, 33JT

Item #: WBB893559

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Keyless Drill Chucks

Made to highest precision standards, hardened and ground, with heavy duty ball bearings, resulting in great accuracy and long serviceable life. Drills are held securely, because grip tightens as load increases.

Product Specifications

    • TYPEHigh Precision
    • DESCRIPTIONDrill Chuck
    • CHUCK TYPEKeyless
    • CAPACITY1/32-1/2"
    • KEY NUMBER--
    • MOUNT33JT
    • MANUFACTURERS PART NUMBER--
    • BRANDImported

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed