Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
29/32" Solid Lathe Mandrel
See all 60 items in product family

29/32" Solid Lathe Mandrel

Item #: WBB867770

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.25
Product Information
Customer Review
Product Q&A
Solid Lathe Mandrel

This Solid Lathe Mandrel is hardened and ground.

Product Specifications

    • DIAMETER29/32"
    • DESCRIPTIONSolid Lathe Mandrel
    • BRANDImport
    • STYLESolid
    • LENGTH6-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed