Mounted Points
Color
Price
Century Drill 75202 Mounted Grinding Point 11/16" Dia. 1/4" Shank Size A12 Aluminum Oxide
Shape
Pointed Tree
Max RPM
48000 rpm
Color
Gray
Diameter
11/16 in
Century Drill 75211 Mounted Grinding Point 1" Dia. 1/4" Shank Size A22 Aluminum Oxide
Shape
Ball Nose
Max RPM
38200 rpm
Color
Black
Diameter
1 in
Meda - Superior Import Mounted Point Kit Various Sizes - 1/4" Shank, Pink, 100 pieces
Shape
Varies
Max RPM
Varies rpm
Color
Pink
Century Drill 75206 Mounted Grinding Point 1-1/4" Dia. 1/4" Shank Size A37 Aluminum Oxide
Shape
Wheel Tapered Edge
Max RPM
30560 rpm
Color
Gray
Diameter
1-1/4 in
Century Drill 78204 Grinding Point Cylinder 1/8" Shank Size 5/8 " Dia. Aluminum Oxide
Shape
Cylinder
Max RPM
35000 rpm
Color
Gray
Diameter
5/8 in
Century Drill 75207 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A39 Aluminum Oxide
Shape
Cylinder Cup
Max RPM
47250 rpm
Color
Gray
Diameter
3/4 in