HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 3/8 MT1
See all 121 items in product family

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute, 3/8 MT1

Item #: WBB558415

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.50
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 3 Flute, 3/8" cutting diameter x # 1 MT shank x 3-1/16" shank length x 4-1/16" OAL with 5/32" pilot hole diameter for pilots 3/16" to 5/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

    • DESCRIPTIONCounterbore
    • DIAMETER3/8"
    • MATERIALHSS
    • BRANDImport
    • SHANK TYPETaper
    • SHANK DIAMETER#1 MT
    • CUTTING DIAMETER INCHES3/8
    • SHANK LENGTH INCHES3-1/16
    • PILOT HOLE INCHES5/32
    • OVERALL LENGTH4-1/16"
    • PILOT5/32"
    • MANUFACTURERS PART NUMBERB558415
    • SHANK LENGTH3-1/16"
    • NUMBER OF FLUTES3
    • OVERALL LENGTH INCHES (OAL)4-1/16
    • TYPEInterchangeable Pilot
    • SHANK SIZE# 1 MT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!