Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import HSS Zero Flute Countersink Deburring Tool 82°, # 3 Size, 5/16 Small x 25/32 Large Dia.
See all 37 items in product family

Import HSS Zero Flute Countersink Deburring Tool 82°, # 3 Size, 5/16 Small x 25/32 Large Dia.

Item #: WBB560700

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
High Speed Steel Zero Flute TMX Countersink and Deburring Tool 82° angle. HSS Zero Flute TMX Countersink and Deburring Tool 82° angle, # 3 size, 5/16" small diameter x 25/32" large diameter with 1/2" shank.
  • Cutting edge is radial relieved for fast, no chatter stock removal


Product Specifications

    • DESCRIPTIONCountersink & Deburring Tool
    • DIAMETER#3 5/16 - 25/32"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER1/2"
    • SIZE#3
    • ANGLE82°
    • MINIMUM CUTTING DIAMETER5/16"
    • MAXIMUM CUTTING DIAMETER25/32"
    • MANUFACTURERS PART NUMBERB560700
    • NUMBER OF FLUTES0
    • TYPEZero Flute
    • FLUTEZero

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed