Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import 6 Flute Chatterless Countersink, 90°, 1/4" DIa.
See all 272 items in product family

HSS Import 6 Flute Chatterless Countersink, 90°, 1/4" DIa.

Item #: WBB558444

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.22
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 6 Flute Chatterless Countersink 90° angle. HSS TMX 6 Flute Chatterless Countersink, 90° angle, 1/4" diameter x 1/4" shank diameter.
  • Designed to reduce harmonic cutting action resulting in less chatter
  • Six flutes increases the penetration rate


Product Specifications

    • DESCRIPTIONChatterless Countersink
    • DIAMETER1/4"
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER INCHES1/4
    • SHANK DIAMETER1/4"
    • DIAMETER INCHES1/4
    • OVERALL LENGTH2"
    • ANGLE90°
    • MANUFACTURERS PART NUMBERB558444
    • OVERALL LENGTH INCHES (OAL)2
    • NUMBER OF FLUTES6
    • TYPE6 Flute

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!