Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.6mm Drill D x 4.0mm Body D x 37.5mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH
See all 116 items in product family

1.6mm Drill D x 4.0mm Body D x 37.5mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH

Item #: WBB558222

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.80
Product Information
Customer Review
Product Q&A
High Speed Steel Combination Drill & Countersinks Metric DIN 333A . 1.6 mm drill diameter x 4.0 mm body diameter x 37.5 mm OAL HSS Metric TMX Combined Drill & Countersink Din 333A, RH.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

    • DESCRIPTIONCountersink
    • DIAMETER1.6mm
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER4mm
    • DIAMETER MM1.6
    • ANGLE60°
    • MANUFACTURERS PART NUMBERB558222
    • OVERALL LENGTH MM37.5
    • TYPECombined Drill & Countersink
    • SIZE--
    • BODY DIAMETER MM4.0
    • STYLEStandard
    • OVERALL LENGTH37.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!