Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2.0mm Drill D x 5.0mm Body D x 42mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH
See all 116 items in product family

2.0mm Drill D x 5.0mm Body D x 42mm OAL HSS Imported Metric Drill & Countersink Din 333A, RH

Item #: WBB558246

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.80
Product Information
Customer Review
Product Q&A
High Speed Steel Combination Drill & Countersinks Metric DIN 333A . 2.0 mm drill diameter x 5.0 mm body diameter x 42 mm OAL HSS Metric TMX Combined Drill & Countersink Din 333A, RH.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


Product Specifications

    • DESCRIPTIONCountersink
    • DIAMETER2mm
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER5mm
    • DIAMETER MM2.0
    • OVERALL LENGTH MM42
    • SIZE--
    • STYLEStandard
    • OVERALL LENGTH42mm
    • BODY DIAMETER MM5.0
    • ANGLE60°
    • MANUFACTURERS PART NUMBERB558246
    • TYPECombined Drill & Countersink

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!