Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 piece SET # 1-5 Cobalt Imported 60 ° Import Drill & Countersink Plain Type
See all 2 items in product family

5 piece SET # 1-5 Cobalt Imported 60 ° Import Drill & Countersink Plain Type

Item #: WBB559684

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Cobalt TMX 60° Combined Drill & Countersink Plain Type. 5 piece SET # 1 - 5 Cobalt 60° TMX Combined Drill & Countersink Plain Type.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
  • Cobalt offers increased heat resistance


Product Specifications

    • DESCRIPTIONCountersink Set
    • MATERIALCobalt
    • BRANDImport
    • MANUFACTURERS PART NUMBERB559684
    • STYLEStandard
    • ANGLE60°
    • TYPECombined Drill & Countersink
    • NUMBER OF PIECES5
    • SET SIZE RANGE#1 - #5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!