Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
# 2 Cobalt Imported 60 ° Drill & Countersink Plain RH-3/16" Body D x 5/64" Drill D x 5/64" L
See all 116 items in product family

# 2 Cobalt Imported 60 ° Drill & Countersink Plain RH-3/16" Body D x 5/64" Drill D x 5/64" L

Item #: WBB558615

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.40
Product Information
Customer Review
Product Q&A
Cobalt TMX 60° Combined Drill & Countersink Plain Type. # 2 Cobalt 60° TMX Combined Drill & Countersink Plain Type - RH - 3/16" body diameter x 5/64" drill diameter x 5/64" drill length x 1-7/8" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
  • Cobalt offers increased heat resistance


Product Specifications

    • DESCRIPTIONCountersink
    • DIAMETER5/64"
    • MATERIALCobalt
    • BRANDImport
    • SHANK DIAMETER3/16"
    • SIZE#2
    • STYLEStandard
    • BODY DIAMETER INCHES3/16
    • OVERALL LENGTH1-7/8"
    • ANGLE60°
    • DRILL DIAMETER INCHES5/64
    • MANUFACTURERS PART NUMBERB558615
    • DRILL LENGTH INCHES5/64
    • OVERALL LENGTH INCHES (OAL)1-7/8
    • TYPECombined Drill & Countersink

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!