Aircraft Extension Drills
Size
Brand
Drill Point Angle
Finish
Length
Material
Price
Flute Length
3-5/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Cle-Line 1805 1/4-E HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
2-3/4 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
7/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
11/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
1 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
7/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
3/4 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
2-7/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
3-5/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2-1/2 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
7/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Cle-Line 1805 #1 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
2-5/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 9/32" 6 Pack - Pkg Qty 6
Flute Length
2-15/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
1-5/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Cle-Line 1803 3/32 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
1-1/4 in
Length
6 in
Material
HSS
Finish
Black Oxide
Cle-Line 1805 1/8 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
1-5/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 3/32" 6 Pack - Pkg Qty 6
Flute Length
1-1/4 in
Length
6 in
Material
HSS
Finish
Black Oxide
Cle-Line 1803 9/32 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
2-15/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Cle-Line 1805 3/8 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 6
Flute Length
3-5/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
1 in
Length
6 in
Material
HSS
Finish
Black Oxide