6" Aircraft Ext. HSS Straight Shank Drill Bit-7/64" - Bulk - Pkg Qty 6
See all 215 items in product family

6" Aircraft Ext. HSS Straight Shank Drill Bit-7/64" - Bulk - Pkg Qty 6

Item #: WBB225572

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.88 Save up to 33%
$1.66 each

Sold in packages of 6

Price: $9.96
Product Information
Customer Review
Product Q&A

6" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bits
  • Ideal for drilling in hard-to-reach areas and for running wires and cable
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLEAircraft Extension
    • TYPE6"
    • FRACTIONAL DIAMETER7/64"
    • SIZE7/64"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-1/2"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER66607
    • DECIMAL EQUIVALENT0.1094"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!