Aircraft Extension Drills
Brand
Type
Size
Drill Point Angle
Finish
Length
Material
Price
Cle-Line 1803 11/32 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 6
Flute Length
3-7/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2-7/8 in
Length
6 in
Material
Cobalt
Finish
Bright
Flute Length
4-1/2 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-1/2 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
7/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
4-1/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-5/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
2-15/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2-5/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
1-7/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-5/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Cle-Line 1803 #28 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
1-3/4 in
Length
6 in
Material
HSS
Finish
Black Oxide
Cle-Line 1805 #30 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
1-5/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
1-1/8 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
2-7/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-15/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
2-3/4 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2 in
Length
6 in
Material
HSS
Finish
Black Oxide
Cle-Line 1805 1/4-E HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Flute Length
2-3/4 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
7/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
11/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-1/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-7/16 in
Length
6 in
Material
Cobalt
Finish
Bright
Flute Length
1-1/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
3-1/16 in
Length
6 in
Material
Cobalt
Finish
Bright
Flute Length
2-5/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-1/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2-7/16 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
3-1/2 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
1-1/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
7/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
3-1/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
1-1/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
1-1/4 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
2-3/4 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
1 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
7/8 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2-1/2 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
2-15/16 in
Length
6 in
Material
HSS
Finish
Black Oxide
Flute Length
1 in
Length
12 in
Material
HSS
Finish
Black Oxide
Flute Length
1-5/8 in
Length
6 in
Material
Cobalt
Finish
Bright