Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Aircraft Ext. Hss Straight Shank Drill Bit-23/64" - Bulk - Pkg Qty 6
See all 205 items in product family

6" Aircraft Ext. Hss Straight Shank Drill Bit-23/64" - Bulk - Pkg Qty 6

Item #: WBB225863

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.78 Save up to 34%
$7.30 each

Sold in packages of 6

Price: $43.80
Product Information
Customer Review
Product Q&A

6" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bits
  • Ideal for drilling in hard-to-reach areas and for running wires and cable
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLEAircraft Extension
    • TYPE6"
    • FRACTIONAL DIAMETER23/64"
    • SIZE23/64"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-1/2"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DECIMAL EQUIVALENT0.3594"
    • MANUFACTURERS PART NUMBER66623

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!