Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Aircraft Ext. HSS Straight Shank Drill Bit-3/8" - Pouched

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

6" Aircraft Ext. HSS Straight Shank Drill Bit-3/8" - Pouched

Item #: WBB225501

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.71 Save up to 23%
Price: $9.80
Product Information
Customer Review
Product Q&A

6" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bits
  • Ideal for drilling in hard-to-reach areas and for running wires and cable
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking

Product Specifications

    • BRANDIrwin®
    • DRILL STYLEAircraft Extension
    • TYPE6"
    • FRACTIONAL DIAMETER3/8"
    • SIZE3/8"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-5/8"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER66724
    • DECIMAL EQUIVALENT0.3750"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:64