Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Annular Cutter, 1/2" D, .264" I.D. for 2" Depth of Cut, 4 Flutes x 3/4" Sh D, 2 Shank Flats
See all 80 items in product family

HSS Annular Cutter, 1/2" D, .264" I.D. for 2" Depth of Cut, 4 Flutes x 3/4" Sh D, 2 Shank Flats

Item #: WBB557165

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Annular Cutters . HSS TMX Annular Cutter, 1/2" cutting diameter x .264" inside diameter for 2" depth of cut with 4 flutes x 3/4" shank diameter with 2 shank flats.
  • TMX Annular Cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems
  • Cutter design eliminates the need for multi-step drilling


Product Specifications

    • BRANDGlobal Approved Vendor
    • DEPTH OF CUT2"
    • MATERIALHSS
    • NUMBER OF FLUTES4
    • SHANK SIZE3/4"
    • DIAMETER1/2"
    • SHANK DIAMETER INCHES3/4
    • MANUFACTURERS PART NUMBERB557165
    • CUTTING DIAMETER INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!