Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS #5MT Shank 4 Flute Import Core Drill, 1-7/8" DIA x 10-3/8" Flute x 17-3/8" OAL
See all 124 items in product family

HSS #5MT Shank 4 Flute Import Core Drill, 1-7/8" DIA x 10-3/8" Flute x 17-3/8" OAL

Item #: WBB559915

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 453.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 1-7/8" cutting diameter x 10-3/8" flute length x 17-3/8" overall length (OAL) with # 5 MT shank.
  • Core drills can enlarge a hole up to 40% of it's original diameter


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLECore Drill
    • FRACTIONAL DIAMETER1-7/8"
    • OVERALL LENGTH (OAL)17-3/8"
    • MATERIALHSS
    • FINISHBright
    • NUMBER OF FLUTES4
    • FLUTE LENGTH10-3/8"
    • SHANK STYLE5 Morse Taper
    • SHANK SIZE# 5 MT
    • SHANK TYPETaper
    • FLUTE LENGTH INCHES10-3/8
    • CUTTING DIAMETER INCHES1-7/8
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT1.875"
    • MANUFACTURERS PART NUMBERB559915
    • OVERALL LENGTH INCHES (OAL)17-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!