Drill Sets
Availability
Special Price
Size
Type
Brand
Finish
Length
Material
Color
Price
Chicago-Latrobe 150ASP Series 21PC HSS Black Oxide Heavy-Duty Jobber Drill Set 1/16-3/8x1/64
Material
HSS
Finish
Black Oxide
Set Size Range
1/16"-3/8"
Number of Pieces
21
Material
HSS
Finish
Black Oxide
Material
HSS
Finish
Black & Gold
Set Size Range
1/16" - 1/2"
Number of Pieces
29
Century Drill 26129 - Cobalt Drill Bit 29 Piece Set - 135° - 1/16" to 1/2" by 64ths
Material
Cobalt
Finish
Gold
Set Size Range
1/16" - 1/2"
Number of Pieces
29
Century Drill 26321 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds
Material
Cobalt
Finish
Gold
Set Size Range
1/16" - 1/2"
Number of Pieces
21
Century Drill 26121 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds
Material
Cobalt
Finish
Gold
Set Size Range
1/16" - 1/2"
Number of Pieces
21
Material
Cobalt
Finish
Polished
Set Size Range
#1 - #60
Number of Pieces
62
Material
HSS
Finish
TiN
Set Size Range
1/16" - 1/2"
Number of Pieces
29
Material
Cobalt
Finish
Polished
Set Size Range
1mm - 10mm
Number of Pieces
19
Material
Cobalt
Finish
Polished
Set Size Range
#1 - #60
Number of Pieces
60
Century Drill 24021 - Black Oxide Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds
Material
HSS
Finish
Duotone
Set Size Range
1/16" - 1/2"
Number of Pieces
21
Material
HSS
Finish
Black Oxide
Set Size Range
1mm - 13mm
Number of Pieces
25
Material
Cobalt
Finish
Polished
Set Size Range
A - Z, #1 - #60, 1/16" - 1/2"
Number of Pieces
115
Century Drill 24921 - Black Oxide Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds
Material
HSS
Finish
Duotone
Set Size Range
1/16" - 1/2"
Number of Pieces
21
Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds
Material
Cobalt
Finish
Gold
Set Size Range
1/16" - 1/2"
Number of Pieces
15
Century Drill 26329 - Cobalt Drill Bit 29 Piece Set - 135° - 1/16" to 1/2" by 64ths
Material
Cobalt
Finish
Gold
Set Size Range
1/16" - 1/2"
Number of Pieces
29
Material
HSS
Finish
Black Oxide
Set Size Range
A - Z, #1 - #60, 1/16" - 1/2"
Number of Pieces
115
Material
HSS
Finish
Black Oxide
Set Size Range
1mm - 10mm
Number of Pieces
19
Material
Cobalt
Finish
Polished
Set Size Range
1/16" - 1/4"
Number of Pieces
13
Material
HSS
Finish
Black Oxide
Set Size Range
#1 - #60
Number of Pieces
60
Century Drill 24929 - Black Oxide Drill Bit 29 Piece Set - 135° - 1/16" to 1/2" by 64ths
Material
HSS
Finish
Duotone
Set Size Range
1/16" - 1/2"
Number of Pieces
29
Century Drill 24038 - Black Oxide Drill Bit 29 Piece Set - 135° - 3/8" RS 1/16" to 1-1/2"
Material
HSS
Finish
Duotone
Set Size Range
1/16" - 1/2"
Number of Pieces
29
Number of Pieces
41
Drill Style
Hex Shank
Material
HSS
Finish
Black Oxide
Set Size Range
1/16" - 1/2"
Number of Pieces
29
Material
HSS
Finish
TiN
Set Size Range
1/16" - 1/2"
Number of Pieces
29