Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
29 Pc. Import Cobalt Polished Jobbers 1/16"-1/2" Drill Set
See all 132 items in product family

29 Pc. Import Cobalt Polished Jobbers 1/16"-1/2" Drill Set

Item #: WBB880342

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
29 Pc. Import Cobalt Polished Jobbers 1/16"-1/2" Drill Set

This Jobbers Drill Set is ideal for use on a variety of drilling applications and materials.

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers
    • MATERIALCobalt
    • FINISHPolished
    • FLUTE TYPEStandard
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degree
    • SET SIZE RANGE1/16" - 1/2"
    • NUMBER OF PIECES29
    • INCLUDESIndex Case
    • INCREMENTS64ths

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!