Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 Pc. Import HSS Silver & Deming Drill Set
See all 131 items in product family

8 Pc. Import HSS Silver & Deming Drill Set

Item #: WBB559447

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX General Purpose 118° point Silver and Deming Drill. HSS TMX Reduced Shank Silver and Deming Drill 8 pc SET with 1/2" Shank, General Purpose with 118° point, 3" flute length x 6" overall length (OAL), set includes 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" & 1" diameters in a metal index box.
  • The 1/2" diameter shank enable the used of one shank holder for many drill diameters


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEReduced Shank
    • TYPESilver & Deming
    • SIZE9/16"-1" x 16ths
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • SHANK STYLE1/2" Reduced
    • DRILL POINT ANGLE118 Degree
    • SET SIZE RANGE9/16" - 1"
    • NUMBER OF PIECES8
    • INCLUDESWood Stand
    • SHANK TYPE1/2" Reduced
    • DIAMETER INCHES1
    • FLUTE LENGTH INCHES3
    • COLOR FINISHBlack Oxide
    • PACKAGE QUANTITY8
    • MANUFACTURERS PART NUMBERB559447
    • OVERALL LENGTH INCHES (OAL)6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!