Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
29 Pc. Drill Bit Industrial Set Case, TURBOMAX
See all 132 items in product family

29 Pc. Drill Bit Industrial Set Case, TURBOMAX

Item #: WBB223418

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $202.29 Save up to 33%
Price: $ 134.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

29 Piece Turbomax Metal Index Drill Bit Set
  • Oxide treatment resists corrosion, helps prevent bit from rusting
  • 135° split point tip starts on contact, cuts with less force
  • Reduced shank above 3/8" allows the use of larger drill bits in a 3/8" chuck
  • Rubber overmolded case protects kit if dropped
  • Tap & Drill selection chart for convenient reference.
  • Automatic indexing for easy bit access and identification
  • Removable cartridges: easy to carry bits from case to worksite
  • Sizes include 1/16" to 1/2" in 1/64" increments
29-piece set in metal index case includes drill bit sizes 1/16" to 1/2" in 1/64" increments

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLETurbomax
    • TYPE29 Pc. Turbomax Metal Index
    • MATERIALHSS
    • FINISHBright
    • SET SIZE RANGE1/16" - 1/2"
    • NUMBER OF PIECES29
    • INCREMENTS64ths
    • MANUFACTURERS PART NUMBER3018006B

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Congrats on your service

Your review: Great Service

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!