Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drill Bit 15 Pc. Cobalt Set
See all 132 items in product family

Drill Bit 15 Pc. Cobalt Set

Item #: WBB223234

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.81 Save up to 23%
Qty Price
1-2 $40.95 ea.
3+ $36.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

15 pc Cobalt Set
  • Constructed of M-42 8 percent cobalt high speed steel for super abrasive resistance in tough metals
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
  • Durable rubber-sided case for added impact resistance
  • Sliding latch design provides added security
1/16"(2), 5/64", 3/32"(2), 7/64", 1/8"(2), 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", and 3/8"

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLEJobbers
    • TYPE15 Pc. Cobalt
    • MATERIALCobalt
    • FINISHBright
    • SET SIZE RANGE1/16" - 3/8"
    • NUMBER OF PIECES15
    • MANUFACTURERS PART NUMBER316015
    • PACKAGE QUANTITY1
    • INCREMENTS64ths

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed