Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Speed Steel Drill Bit Set-General Purpose-Metal Index-15 Pc.
See all 132 items in product family

High Speed Steel Drill Bit Set-General Purpose-Metal Index-15 Pc.

Item #: WBB223057

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.71 Save up to 30%
Price: $ 45.95
Product Information
Customer Review
Product Q&A

High Speed Steel Drill Bit Sets

Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic.15-piece set in metal index case includes drill bit sizes 1/16" through 1/2" in 1/32" increments

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLEJobbers
    • TYPEHigh Speed Steel
    • MATERIALHSS
    • FINISHBright
    • SET SIZE RANGE1/16" - 1/2"
    • NUMBER OF PIECES15
    • MANUFACTURERS PART NUMBER60137
    • INCREMENTS32nds

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!