Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Black Oxide-Jobber L.s Length-Metal Index-15 Pc. Set
See all 131 items in product family

Heavy Duty Black Oxide-Jobber L.s Length-Metal Index-15 Pc. Set

Item #: WBB223059

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.30 Save up to 42%
Price: $42.95
Product Information
Customer Review
Product Q&A

Heavy-Duty Black Oxide Coated High Speed Steel Drill Bit Sets
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking
15-piece set in metal index case includes drill bit sizes 1/16" through 1/2" in 1/32" increments

Product Specifications

    • BRANDIrwin®
    • DRILL STYLEJobbers
    • TYPEH.D. Black Oxide Coated High Speed
    • MATERIALHSS
    • FINISHBlack Oxide
    • SET SIZE RANGE1/16" - 1/2"
    • NUMBER OF PIECES15
    • MANUFACTURERS PART NUMBER63537
    • INCREMENTS32nds

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!