Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Titanium Nitride Coated HSS Drill Bit Set-Jobber L-Metal Index-15 Pc.
See all 131 items in product family

Titanium Nitride Coated HSS Drill Bit Set-Jobber L-Metal Index-15 Pc.

Item #: WBB223201

Sold By: globalindustrial.com

Expected ship date 03/30/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $147.05 Save up to 33%
Price: $97.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

Titanium Nitride Coated High Speed Steel Drill Bit Sets
  • Titanium nitride coating extends the life of the bit; lasts up to six times longer than standard high speed steel drill bits
  • Heavy-duty web design provides extreme rigidity when drilling in metal applications
  • Shorter cutting lips reduce torque when drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
15-piece set in metal index case includes drill bit sizes 1/16" through 1/2" in 1/32" increments

Product Specifications

    • BRANDIrwin®
    • DRILL STYLEJobbers
    • TYPETitanium Nitride Coated
    • MATERIALHSS
    • FINISHTiN
    • SET SIZE RANGE1/16" - 1/2" x 32nds
    • NUMBER OF PIECES15
    • MANUFACTURERS PART NUMBER63737

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WBB2139840
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$53.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:66