Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TURBOMAX Fractional-Metal Index, Straight Shank-29 Pc. Set
See all 132 items in product family

TURBOMAX Fractional-Metal Index, Straight Shank-29 Pc. Set

Item #: WBB223232

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.06 Save up to 34%
Price: $ 125.95
Product Information
Customer Review
Product Q&A

High Speed Steel Drill Bit Sets with Turbo Point Tip
  • Revolutionary tip design stays sharper longer and drills up to 28 percent faster than other leading drill bits
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
29-piece set in metal index case includes drill bit sizes 1/16" through 1/2" in 1/64" increments

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLETurbomax
    • TYPETurbo Point Tip
    • MATERIALHSS
    • FINISHBright
    • SET SIZE RANGE1/16" - 1/2"
    • NUMBER OF PIECES29
    • INCREMENTS64ths
    • MANUFACTURERS PART NUMBER73138
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed