Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unibit Step Drill Sets-225 4 Pc. G.P. Set (10231, 10232, 10234, 10221)
See all 131 items in product family

Unibit Step Drill Sets-225 4 Pc. G.P. Set (10231, 10232, 10234, 10221)

Item #: WBB222871

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.28 Save up to 27%
Price: $187.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

Unibit Step Drill Sets
  • Single-flute cutting edge for greater control through steps
  • 3 flatted shank prevents slipping in drill chuck
  • Non-skid self-starting tip eliminates skidding and the need for center punching.
4-piece set includes HSS #1, 2, 4, and 21 sizes

Product Specifications

    • BRANDIrwin®
    • DRILL STYLEUnibit Step Drill
    • TYPEUnibit Step Drill
    • MATERIALHSS
    • FINISHBlack Oxide
    • SET SIZE RANGE#1 - #21
    • NUMBER OF PIECES4
    • MANUFACTURERS PART NUMBER10225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!