Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7.20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10
See all 716 items in product family

7.20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB560061

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.24 each

Sold in packages of 10

Price: $22.40
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. 7.20 mm (.2835") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 69 mm Flute x 109 mm OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • METRIC DIAMETER7.20mm
    • OVERALL LENGTH (OAL)109mm
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH69mm
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COATINGBlack Oxide
    • OVERALL LENGTH MM109
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY5
    • DECIMAL EQUIVALENT.2835"
    • MANUFACTURERS PART NUMBER1400720
    • OVERALL LENGTH INCHES (OAL)109mm
    • FLUTE LENGTH MM69

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!