Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/16" HD Cobalt Import Jobber Drill 135 ° Spilt Point
See all 1,101 items in product family

1/16" HD Cobalt Import Jobber Drill 135 ° Spilt Point

Item #: WBB560063

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.15
Product Information
Customer Review
Product Q&A
Cobalt TMX Heavy Duty 135° split point Jobber Drill. 5/64" (.0781") Heavy Duty Cobalt TMX Jobber Drill Straw/Amber color 135° Split Point 1" Flute x 2" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • FRACTIONAL DIAMETER1/16"
    • OVERALL LENGTH (OAL)1-3/4"
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH7/8"
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT.0625"
    • MANUFACTURERS PART NUMBER5270104
    • OVERALL LENGTH INCHES (OAL)1-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed