Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black & Gold Hss Straight Shank Jobber Length Drill Bit-17/64" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 1,154 items in product family

Black & Gold Hss Straight Shank Jobber Length Drill Bit-17/64" - Pkg Qty 6

Item #: WBB225816

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.28 Save up to 7%
$3.16 each

Sold in packages of 6

Price: $18.96
Product Information
Customer Review
Product Q&A

Black & Gold HSS Fractional Straight Shank Jobber Length Drill Bits
  • Laser-etched markings for easy identification
  • High Speed Steel features a black shank and gold flute
  • Heavy-duty web construction for strength and durability
  • 135° split point begins drilling immediately, minimizing bit "walk"
  • 3-Flatted shank on 3/16" and above for better chuck grip
  • Provides accurate drilling without a center punch

Product Specifications

    • BRANDIrwin®
    • TYPEStraight Shank
    • FRACTIONAL DIAMETER17/64"
    • SIZE17/64"
    • OVERALL LENGTH (OAL)4-1/8"
    • MATERIALHSS
    • FINISHBlack & Gold
    • FLUTE TYPEStandard
    • FLUTE LENGTH2-7/8"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DECIMAL EQUIVALENT0.2656"
    • MANUFACTURERS PART NUMBER3019017B
    • OVERALL LENGTH INCHES (OAL)4-1/8"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:23