Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black & Gold Hss 3/8" Reduced Shank Jobber Length Drill Bit-15/32" - Pkg Qty 6
See all 1,155 items in product family

Black & Gold Hss 3/8" Reduced Shank Jobber Length Drill Bit-15/32" - Pkg Qty 6

Item #: WBB225523

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.86 Save up to 34%
$6.80 each

Sold in packages of 6

Price: $40.80
Product Information
Customer Review
Product Q&A

Black & Gold HSS Fractional 3/8" Reduced Shank Jobber Length Drill Bits
  • High Speed Steel features a black shank and gold flute
  • Heavy duty web construction for strength and durability
  • 135° split point begins drilling immediately, minimizing bit "walk"
  • Accurate drilling without a center punch, for general metal drilling

Product Specifications

    • BRANDIrwin®
    • TYPE3/8" Reduced Shank
    • FRACTIONAL DIAMETER15/32"
    • SIZE15/32"
    • OVERALL LENGTH (OAL)5-3/4"
    • MATERIALHSS
    • FINISHBlack & Gold
    • FLUTE TYPEStandard
    • FLUTE LENGTH4-5/16"
    • SHANK STYLE3/8" Reduced
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • OVERALL LENGTH INCHES (OAL)5-3/4"
    • MANUFACTURERS PART NUMBER3019130B
    • DECIMAL EQUIVALENT0.4688"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:68