Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jobber Length Drill Bit-Letter V Hss Straight Shank, 118 - Pkg Qty 6
See all 320 items in product family

Jobber Length Drill Bit-Letter V Hss Straight Shank, 118 - Pkg Qty 6

Item #: WBB225013

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.32 Save up to 34%
$7.10 each

Sold in packages of 6

Price: $42.60
Product Information
Customer Review
Product Q&A

General Purpose High Speed Steel Letter Size Straight Shank Jobber Length Drill Bits

Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic.

Product Specifications

    • BRANDIRWIN Tools®
    • LETTER SIZEV
    • SIZELetter V
    • OVERALL LENGTH (OAL)5"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-5/8"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • OVERALL LENGTH INCHES (OAL)5"
    • MANUFACTURERS PART NUMBER40122
    • DECIMAL EQUIVALENT0.377"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!