Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Straight Shank Jobber L. Drill Bit-13/32" Bright, 118, Carded - Pkg Qty 5
See all 1,101 items in product family

HSS Straight Shank Jobber L. Drill Bit-13/32" Bright, 118, Carded - Pkg Qty 5

Item #: WBB225180

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.65 Save up to 33%
$4.12 each

Sold in packages of 5

Price: $20.60
Product Information
Customer Review
Product Q&A

General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bits

Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance. Standard 118 degree point for use in wood, metal, and plastic.

Product Specifications

    • BRANDIRWIN Tools®
    • TYPEStraight Shank
    • FRACTIONAL DIAMETER13/32"
    • SIZE13/32"
    • OVERALL LENGTH (OAL)3-5/16"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-15/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY5
    • DECIMAL EQUIVALENT0.4063"
    • MANUFACTURERS PART NUMBER60526
    • OVERALL LENGTH INCHES (OAL)3-5/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed