Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cobalt HSS Straight Shank Jobber Length Drill Bit-27/64" - Pkg Qty 6
See all 1,149 items in product family

Cobalt HSS Straight Shank Jobber Length Drill Bit-27/64" - Pkg Qty 6

Item #: WBB225949

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.32 Save up to 31%
$6.00 each

Sold in packages of 6

Price: $36.00
Product Information
Customer Review
Product Q&A

Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bits
  • Constructed of M-42 5 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials.
  • 135-degree split point reduces feed pressure for easier penetration without work hardening

Product Specifications

    • BRANDIrwin®
    • FRACTIONAL DIAMETER27/64"
    • SIZE27/64"
    • OVERALL LENGTH (OAL)3-3/8"
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPESpiral
    • FLUTE LENGTH2"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER63127
    • OVERALL LENGTH INCHES (OAL)3-3/8"
    • DECIMAL EQUIVALENT0.4219"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!