Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Titanium Nitride Coated Hss Straight Shank Jobber L Drill Bit-3/8"-135 - Pkg Qty 6
See all 1,102 items in product family

Titanium Nitride Coated Hss Straight Shank Jobber L Drill Bit-3/8"-135 - Pkg Qty 6

Item #: WBB224110

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.58 Save up to 33%
$8.60 each

Sold in packages of 6

Price: $51.60
Product Information
Customer Review
Product Q&A

Titanium Nitride Coated High Speed Steel Fractional Straight Shank Jobber Length Drill Bits
  • Titanium nitride coating extends the life of the bit; lasts up to six times longer than standard high speed steel drill bits
  • Heavy-duty web design provides extreme rigidity when drilling in metal applications
  • Shorter cutting lips reduce torque when drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening

Product Specifications

    • BRANDIRWIN Tools®
    • FRACTIONAL DIAMETER3/8"
    • SIZE3/8"
    • OVERALL LENGTH (OAL)5"
    • MATERIALHSS
    • FINISHTiN
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-5/8"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DECIMAL EQUIVALENT0.3750"
    • MANUFACTURERS PART NUMBER63724
    • OVERALL LENGTH INCHES (OAL)5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!