Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
H.D. Black Oxide Coated HSS Jobber Length Drill Bit-9/64"-135, Carded

Rollover image to zoom in

Click image to enlarge

See all 1,102 items in product family

H.D. Black Oxide Coated HSS Jobber Length Drill Bit-9/64"-135, Carded

Item #: WBB225581

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.14
Product Information
Customer Review
Product Q&A

Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bits
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking

Product Specifications

    • BRANDIRWIN Tools®
    • TYPEStraight Shank
    • FRACTIONAL DIAMETER9/64"
    • SIZE9/64"
    • OVERALL LENGTH (OAL)2-7/8"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-3/4"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • DECIMAL EQUIVALENT0.1407"
    • MANUFACTURERS PART NUMBER67509
    • OVERALL LENGTH INCHES (OAL)2-7/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!