Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
H.D. Hss 3/8" Shank Jobber L. Drill Bit-1/2" Black Oxide, Carded - Pkg Qty 5
See all 1,035 items in product family

H.D. Hss 3/8" Shank Jobber L. Drill Bit-1/2" Black Oxide, Carded - Pkg Qty 5

Item #: WBB225502

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.95 Save up to 33%
$9.50 each

Sold in packages of 5

Price: $47.50
Product Information
Customer Review
Product Q&A

Heavy-Duty High Speed Steel Fractional 3/8" Reduced Shank Jobber Length Drill Bits
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 3/8" reduced shank fits all 3/8" drills
  • 135 degree split point ensures a true start and eliminates bit walking

Product Specifications

    • BRANDIRWIN Tools®
    • TYPE3/8" Reduced Shank
    • FRACTIONAL DIAMETER1/2"
    • SIZE1/2"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH4-1/2"
    • SHANK STYLE3/8" Reduced
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • OVERALL LENGTH INCHES (OAL)6"
    • MANUFACTURERS PART NUMBER67832
    • DECIMAL EQUIVALENT0.4998"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!