Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Turbomax 3/8" Reduced Shank Hss Drill Bit-25/64" Jobber Length 3/8 Rs-Bulk - Pkg Qty 6
See all 1,104 items in product family

Turbomax 3/8" Reduced Shank Hss Drill Bit-25/64" Jobber Length 3/8 Rs-Bulk - Pkg Qty 6

Item #: WBB223989

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.74 Save up to 36%
$7.20 each

Sold in packages of 6

Price: $43.20
Product Information
Customer Review
Product Q&A

Turbomax 3/8" Reduced Shank High Speed Steel Drill Bits
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • 3/8" reduced shank fits all 3/8" drills

Product Specifications

    • BRANDIRWIN Tools®
    • TYPE3/8" Reduced Shank
    • FRACTIONAL DIAMETER25/64"
    • SIZE25/64"
    • OVERALL LENGTH (OAL)5-1/8"
    • MATERIALHSS
    • FINISHTiN
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-3/4"
    • SHANK STYLE3/8" Reduced
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • OVERALL LENGTH INCHES (OAL)5-1/8"
    • MANUFACTURERS PART NUMBER73425
    • DECIMAL EQUIVALENT0.3906"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!