Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Gauge Straight Shank Jobber Length Drill Bit-No. 26 Bright, 118 - Pkg Qty 5
See all 912 items in product family

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 26 Bright, 118 - Pkg Qty 5

Item #: WBB224838

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.30 Save up to 32%
$0.99 each

Sold in packages of 5

Price: $4.95
Product Information
Customer Review
Product Q&A

General Purpose High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bits
  • Used where more precisely sized holes are required
  • Drills exact hole size; ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic

Product Specifications

    • BRANDIRWIN Tools®
    • TYPECarded
    • NUMBER SIZE#26
    • SIZENo. 26
    • OVERALL LENGTH (OAL)3"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-7/8"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • OVERALL LENGTH INCHES (OAL)3"
    • MANUFACTURERS PART NUMBER81126
    • DECIMAL EQUIVALENT0.147"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!