Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Gauge Straight Shank Jobber Length Drill Bit-No. 56 Bright, 118

Rollover image to zoom in

Click image to enlarge

See all 947 items in product family

Wire Gauge Straight Shank Jobber Length Drill Bit-No. 56 Bright, 118

Item #: WBB224670

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.05
Product Information
Customer Review
Product Q&A

General Purpose High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bits
  • Used where more precisely sized holes are required
  • Drills exact hole size; ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic

Product Specifications

    • BRANDIrwin®
    • TYPECarded
    • NUMBER SIZE#56
    • SIZENo. 56
    • OVERALL LENGTH (OAL)1-3/4"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH3/4"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER81156
    • OVERALL LENGTH INCHES (OAL)1-3/4"
    • DECIMAL EQUIVALENT0.0465"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!