Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#27 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10
See all 947 items in product family

#27 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

Item #: WBB559058

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.53 each

Sold in packages of 10

Price: $15.30
Product Information
Customer Review
Product Q&A
High Speed Steel TIN Coated General Purpose 118° point Jobber Drill. # 27 (.1140") General Purpose HSS TMX Jobber Drill TiN Coated 118° Point 1-7/8" Flute x 3" OAL 10/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds


Product Specifications

    • BRANDImport
    • DRILL STYLEJobbers Length
    • TYPEGeneral Purpose
    • NUMBER SIZE#27
    • SIZE# 27
    • OVERALL LENGTH (OAL)3"
    • MATERIALHSS
    • FINISHTiN
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-7/8"
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • FLUTE INCHES1-7/8
    • PACKAGE QUANTITY10
    • DECIMAL EQUIVALENT0.144
    • MANUFACTURERS PART NUMBERB559058
    • GRADEGeneral Purpose
    • OVERALL LENGTH INCHES (OAL)3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed