Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® 30508 Left Hand Cobalt Mechanics Length Drill Bit 1/8" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Irwin® 30508 Left Hand Cobalt Mechanics Length Drill Bit 1/8" - Pkg Qty 6

Item #: WBB225050

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.21 each

Sold in packages of 6

Price: $25.26
Product Information
Customer Review
Product Q&A
Irwin® 30508 Left Hand Cobalt Mechanics Length Drill Bit 1/8"

Features:
  • Constructed of M-42 8 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
  • Ideal for use with screw extractors

Product Specifications

    • BRANDIrwin®
    • DRILL STYLEMechanics Length
    • FRACTIONAL DIAMETER1/8"
    • OVERALL LENGTH (OAL)2-1/4"
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-1/16"
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONLeft Hand
    • DESCRIPTIONDrill Bit
    • DIAMETER1/8
    • FLUTE LENGTH INCHES1-1/16
    • MANUFACTURERS PART NUMBER30508
    • PACKAGE QUANTITY1
    • OVERALL LENGTH2-1/4
    • CARTON QTY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!