Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® 30519 Left Hand Cobalt Mechanics Length Drill Bit 19/64" - Pkg Qty 6
See all 36 items in product family

Irwin® 30519 Left Hand Cobalt Mechanics Length Drill Bit 19/64" - Pkg Qty 6

Item #: WBB225092

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.50 Save up to 37%
$7.70 each

Sold in packages of 6

Price: $46.20
Product Information
Customer Review
Product Q&A
Irwin® 30519 Left Hand Cobalt Mechanics Length Drill Bit 19/64"

Features:
  • Constructed of M-42 8 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
  • Ideal for use with screw extractors

Product Specifications

    • BRANDIRWIN Tools®
    • DRILL STYLEMechanics Length
    • FRACTIONAL DIAMETER19/64"
    • OVERALL LENGTH (OAL)3-5/8"
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH2-1/16"
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONLeft Hand
    • DESCRIPTIONDrill Bit
    • DIAMETER19/64
    • FLUTE LENGTH INCHES2-1/16
    • CARTON QTY6
    • MANUFACTURERS PART NUMBER30519
    • OVERALL LENGTH3-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!