Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® 30522 Left Hand Cobalt Mechanics Length Drill Bit 11/32" - Pkg Qty 6
See all 35 items in product family

Irwin® 30522 Left Hand Cobalt Mechanics Length Drill Bit 11/32" - Pkg Qty 6

Item #: WBB224659

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.54 Save up to 34%
$9.00 each

Sold in packages of 6

Price: $54.00
Product Information
Customer Review
Product Q&A
Irwin® 30522 Left Hand Cobalt Mechanics Length Drill Bit 11/32"

Features:
  • Constructed of M-42 8 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
  • Ideal for use with screw extractors

Product Specifications

    • BRANDIrwin®
    • DRILL STYLEMechanics Length
    • FRACTIONAL DIAMETER11/32"
    • OVERALL LENGTH (OAL)3-15/16"
    • MATERIALCobalt
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH2-1/4"
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONLeft Hand
    • DESCRIPTIONDrill Bit
    • DIAMETER11/32
    • FLUTE LENGTH INCHES2-1/4
    • MANUFACTURERS PART NUMBER30522
    • OVERALL LENGTH3-15/16
    • CARTON QTY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25